Zoro Homepage

DIN Type Rails, fits 150mm, Steel

  • Mfr # LDR3P15

  • Zoro # G6809548


product price: $48.49
/ea

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits InLine Enclosure When 150 mm, For Use With Mfr. Model Number LLB161612
Gauge
16 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDR3P15
Zoro #
G6809548
UPC #
783510538200
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
DIN Type Rails,Fits 150mm,Steel
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits InLine Enclosure When 150 mm, For Use With Mfr. Model Number LLB161612
Gauge
16 ga
Color
Unpainted
Series
InLine
Weight
0.36 lb
Fits InLine Enclosure
When A or B = 150 mm
Fits InLine HMI Enclosure
LLB161612

Description

DIN Type Rails,Fits 150mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.