Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Type Rails, fits 250mm, Steel

  • Mfr # LDR3P25

  • Zoro # G5868075


product price: $56.49
/ea

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits InLine Enclosure When 250 mm, For Use With Mfr. Model Number LLB252512
Color
Unpainted
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDR3P25
Zoro #
G5868075
UPC #
783510296407
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
DIN Type Rails,fits 250mm,Steel
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits InLine Enclosure When 250 mm, For Use With Mfr. Model Number LLB252512
Color
Unpainted
Gauge
16 ga
Weight
0.62 lb
Series
InLine
Fits InLine Enclosure
When A or B = 250 mm
Fits InLine HMI Enclosure
LLB252512

Description

DIN Type Rails,fits 250mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.