Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Type Rails, fits L= 75mm, Steel

  • Mfr # CCADR8S1

  • Zoro # G6813005


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Length 75 mm
Color
Unpainted
Thickness
0.04 in / 1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCADR8S1
Zoro #
G6813005
UPC #
783510669300
Country of Origin
Germany

Dimensions

Thickness
0.04 in / 1 mm

Details

Item
DIN Type Rails,Fits L 75mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits Length 75 mm
Color
Unpainted
Series
Compact
Weight
0.10 lb
Fits
A = 67mm

Description

DIN Type Rails,Fits L 75mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.