Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Type Rails, fits L=330mm, Steel

  • Mfr # CCADR33S2

  • Zoro # G6812996


product price: $30.39
/ea

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Length 330 mm
Color
Unpainted
Thickness
0.04 in / 1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCADR33S2
Zoro #
G6812996
UPC #
783510670207
Country of Origin
Germany

Dimensions

Thickness
0.04 in / 1 mm

Details

Item
DIN Type Rails,Fits L 330mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits Length 330 mm
Color
Unpainted
Weight
0.20 lb
Series
Compact
Fits
A = 313mm

Description

DIN Type Rails,Fits L 330mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.