Zoro Homepage

DIN3 Rail Kits, fits 12.00, Steel

  • Mfr # CDR3P12

  • Zoro # G6814676


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 12 in (305 mm)
Color
Unpainted
Thickness
0.04 in / 1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDR3P12
Zoro #
G6814676
UPC #
783510790301
Country of Origin
United States

Dimensions

Thickness
0.04 in / 1 mm

Details

Item
DIN3 Rail Kits,Fits 12.00,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 12 in (305 mm)
Color
Unpainted
Series
Concept
Weight
0.70 lb
Fits Concept Enclosure
When A or B = 12.00 in. (305 mm)

Description

DIN3 Rail Kits,Fits 12.00,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.