Zoro Homepage

Din3 Type Rails, Fits 310mm, Steel

  • Mfr # LDR3P31

  • Zoro # G5813877


product price: $60.79
/ea

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits InLine Enclosure When 310 mm
Color
Unpainted
Thickness
0.054 in / 1.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDR3P31
Zoro #
G5813877
UPC #
783510110741
Country of Origin
United States

Dimensions

Thickness
0.054 in / 1.4 mm

Details

Item
Din3 Type Rails,Fits 310mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits InLine Enclosure When 310 mm
Color
Unpainted
Series
InLine
Weight
1 lb
Fits InLine Enclosure
When A or B = 310 mm

Description

Din3 Type Rails,Fits 310mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.