Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din3 Type Rails, Fits 460mm, Steel

  • Mfr # LDR3P46

  • Zoro # G5813886


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits InLine Enclosure When 460 mm
Color
Unpainted
Thickness
0.054 in / 1.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDR3P46
Zoro #
G5813886
UPC #
783510110758
Country of Origin
United States

Dimensions

Thickness
0.054 in / 1.4 mm

Details

Item
Din3 Type Rails,Fits 460mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits InLine Enclosure When 460 mm
Color
Unpainted
Weight
1.50 lb
Series
InLine
Fits InLine Enclosure
When A or B = 460 mm

Description

Din3 Type Rails,Fits 460mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.