Disconnect Door for PROLINE Enclosures, fits 1600x800mm, Lt Gray, Stee

  • Mfr # PTDDC168

  • Zoro # G6850638


product price: $1,663.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 800 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTDDC168
Zoro #
G6850638
UPC #
783510365707
Country of Origin
Mexico

Dimensions

Size
60.59 in H x 31.26 in W
Height
60.59 in
Width
31.26 in
Thickness
14 ga / 1.9 mm
Dimensions
1539 x 794 mm / 60.59 x 31.26 in

Details

Item
Disconnect Door for PROLINE Enclosures,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 800 mm
Color
Light Gray
Gauge
14 ga
Weight
66 lb
Series
ProLine
Fits Frame
1600 x 800 mm
Cutout Provision
Preferred right-hand

Description

Disconnect Door for PROLINE Enclosures,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.