Disconnect Door for PROLINE Enclosures, fits 1800x1000mm, Lt Gray, Ste

  • Mfr # PLTDDC1810

  • Zoro # G6782704


product price:  $2,145.64
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 1000 mm
Gauge
14 ga
Width
39.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLTDDC1810
Zoro #
G6782704
UPC #
783510229696
Country of Origin
Mexico

Dimensions

Width
39.13 in
Height
68.46 in
Size
68.46 in H x 39.13 in W
Thickness
14 ga / 1.9 mm
Dimensions
1739 x 994 mm / 68.46 x 39.13 in

Details

Item
Disconnect Door for Proline Enclosures
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 1000 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
91 lb
Cutout Provision
Preferred left-hand
Fits Frame
1800 x 1000 mm

Description

Disconnect Door for Proline Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.