Zoro Homepage

Disconnect Door for PROLINE Enclosures, fits 2000x1000mm, Lt Gray, Ste

  • Mfr # PTDDC2010

  • Zoro # G6851198


product price: $1,866.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1000 mm
Height
76.34 in
Width
39.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTDDC2010
Zoro #
G6851198
UPC #
783510369507
Country of Origin
Mexico

Dimensions

Height
76.34 in
Width
39.13 in
Size
76.34 in H x 39.13 in W
Thickness
14 ga / 1.9 mm
Dimensions
1939 x 994 mm / 76.34 x 39.13 in

Details

Item
Disconnect Door for PROLINE Enclosures,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1000 mm
Color
Light Gray
Gauge
14 ga
Weight
101 lb
Series
ProLine
Fits Frame
2000 x 1000 mm
Cutout Provision
Preferred right-hand

Description

Disconnect Door for PROLINE Enclosures,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.