Zoro Homepage

Disconnect Door for PROLINE Enclosures, fits 2000x800mm, Lt Gray, Stee

  • Mfr # PTDDC208

  • Zoro # G6850419


product price: $1,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 800 mm
Size
76.34 in H x 31.26 in W
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTDDC208
Zoro #
G6850419
UPC #
783510365905
Country of Origin
Mexico

Dimensions

Size
76.34 in H x 31.26 in W
Width
31.26 in
Height
76.34 in
Thickness
14 ga / 1.9 mm
Dimensions
1939 x 794 mm / 76.34 x 31.26 in

Details

Item
Disconnect Door for PROLINE Enclosures,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 800 mm
Gauge
14 ga
Color
Light Gray
Weight
84 lb
Series
ProLine
Fits Frame
2000 x 800 mm
Cutout Provision
Preferred right-hand

Description

Disconnect Door for PROLINE Enclosures,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.