Disconnect Door for PROLINE Enclosures, fits1600x600mm, Lt Gray, Steel

  • Mfr # PLTDDC166

  • Zoro # G6849518


product price:  $1,612.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 600 mm
Height
60.59 in
Size
60.59 in H x 23.39 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLTDDC166
Zoro #
G6849518
UPC #
783510356392
Country of Origin
Mexico

Dimensions

Height
60.59 in
Size
60.59 in H x 23.39 in W
Width
23.39 in
Thickness
14 ga / 1.9 mm
Dimensions
1539 x 594 mm / 60.59 x 23.39 in

Details

Item
Disconnect Door for PROLINE Enclosures,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 600 mm
Gauge
14 ga
Color
Light Gray
Weight
58.08 lb
Series
ProLine
Cutout Provision
Preferred left-hand
Fits Frame
1600 x 600 mm

Description

Disconnect Door for PROLINE Enclosures,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.