Disconnect Door for PROLINE Enclosures, fits1800x600mm, Lt Gray, Steel

  • Mfr # PTDDC186

  • Zoro # G6849457


product price:  $1,645.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 600 mm
Color
Light Gray
Width
23.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTDDC186
Zoro #
G6849457
UPC #
783510356491
Country of Origin
Mexico

Dimensions

Width
23.39 in
Size
68.46 in H x 23.39 in W
Height
68.46 in
Thickness
14 ga / 1.9 mm
Dimensions
1739 x 594 mm / 68.46 x 23.39 in

Details

Item
Disconnect Door for PROLINE Enclosures,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 600 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
69 lb
Fits Frame
1800 x 600 mm
Cutout Provision
Preferred right-hand

Description

Disconnect Door for PROLINE Enclosures,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.