Disconnect Door for PROLINE Enclosures, fits2000x600mm, Lt Gray, Steel

  • Mfr # PTDDC206

  • Zoro # G6849509


product price: $1,736.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 600 mm
Gauge
14 ga
Height
76.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTDDC206
Zoro #
G6849509
UPC #
783510356699
Country of Origin
Mexico

Dimensions

Height
76.34 in
Size
76.34 in H x 23.39 in W
Width
23.39 in
Thickness
14 ga / 1.9 mm
Dimensions
1939 x 594 mm / 76.34 x 23.39 in

Details

Item
Disconnect Door for PROLINE Enclosures,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 600 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
71 lb
Fits Frame
2000 x 600 mm
Cutout Provision
Preferred right-hand

Description

Disconnect Door for PROLINE Enclosures,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.