Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Door for PROLINE Enclosures, fits2000x600mm, Lt Gray, Steel

  • Mfr # PTDLDC206

  • Zoro # G6849387


product price: $1,785.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 600 mm
Color
Light Gray
Width
23.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTDLDC206
Zoro #
G6849387
UPC #
783510357092
Country of Origin
Mexico

Dimensions

Width
23.39 in
Size
76.34 in H x 23.39 in W
Height
76.34 in
Thickness
14 ga / 1.9 mm
Dimensions
1939 x 594 mm / 76.34 x 23.39 in

Details

Item
Disconnect Door for PROLINE Enclosures,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 600 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
20 lb
Cutout Provision
Large right-hand
Fits Frame
2000 x 600 mm

Description

Disconnect Door for PROLINE Enclosures,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.