Zoro Homepage

Disconnect Door for Proline Enclosures

  • Mfr # PLTDDC168

  • Zoro # G5851327


product price: $1,866.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 800 mm
Height
60.59 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLTDDC168
Zoro #
G5851327
UPC #
783510229399
Country of Origin
Mexico

Dimensions

Height
60.59 in
Width
31.26 in
Size
60.59 in H x 31.26 in W
Thickness
14 ga / 1.9 mm
Dimensions
1539 x 794 mm / 60.59 x 31.26 in

Details

Item
Disconnect Door for Proline Enclosures
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 800 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
67.60 lb
Fits Frame
1600 x 800 mm
Cutout Provision
Preferred left-hand

Description

Disconnect Door for Proline Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.