Zoro Homepage

Disconnect Door for Proline Enclosures

  • Mfr # PLTDDC208

  • Zoro # G5851379


product price: $2,048.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 800 mm
Height
76.34 in
Size
76.34 in H x 31.26 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLTDDC208
Zoro #
G5851379
UPC #
783510229597
Country of Origin
United States

Dimensions

Height
76.34 in
Size
76.34 in H x 31.26 in W
Width
31.26 in
Thickness
14 ga / 1.9 mm
Dimensions
1939 x 794 mm / 76.34 x 31.26 in

Details

Item
Disconnect Door for Proline Enclosures
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 800 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
83 lb
Cutout Provision
Preferred left-hand
Fits Frame
2000 x 800 mm

Description

Disconnect Door for Proline Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.