Zoro Homepage

Disconnect Door for PROLINE Enclosures,

  • Mfr # PTDDC1810

  • Zoro # G5878688


product price: $1,803.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 1000 mm
Gauge
14 ga
Height
68.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTDDC1810
Zoro #
G5878688
UPC #
783510369408
Country of Origin
Mexico

Dimensions

Height
68.46 in
Width
39.13 in
Size
68.46 in H x 39.13 in W
Thickness
14 ga / 1.9 mm
Dimensions
1739 x 994 mm / 68.46 x 39.13 in

Details

Item
Disconnect Door for PROLINE Enclosures,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 1000 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
90.20 lb
Fits Frame
1800 x 1000 mm
Cutout Provision
Preferred right-hand

Description

Disconnect Door for PROLINE Enclosures,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.