Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Door for Proline Enclosures

  • Mfr # PTDLDC2010

  • Zoro # G5851485


product price: $2,086.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1000 mm
Size
76.34 in H x 39.13 in W
Height
76.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTDLDC2010
Zoro #
G5851485
UPC #
783510226794
Country of Origin
Mexico

Dimensions

Size
76.34 in H x 39.13 in W
Height
76.34 in
Width
39.13 in
Thickness
14 ga / 1.9 mm
Dimensions
2000 x 1000 mm / 76.34 x 39.13 in

Details

Item
Disconnect Door for Proline Enclosures
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1000 mm
Gauge
14 ga
Color
Light Gray
Weight
190 lb
Series
ProLine
Cutout Provision
Large right-hand
Fits Frame
2000 x 1000 mm

Description

Disconnect Door for Proline Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.