Zoro Homepage

Clamps Electrical Enclosures, 60 in H, 12 in D, 37.38 in W, 4, Steel

  • Mfr # A60HS3712LP

  • Zoro # G5850733


product price: $2,570.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Nominal Width
37.38 in
Nominal Height
60 in
Nominal Depth
12 in
NEMA Enclosure Rating
4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60HS3712LP
Zoro #
G5850733
UPC #
783510201906
Country of Origin
United States

Dimensions

Nominal Width
37.38 in
Nominal Height
60 in
Nominal Depth
12 in
Data Pocket Size
12.00 x 12.00 in / 305 x 305 mm

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Features
4 Watertight
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 3, 4, 12, 13; CSA File No. 42186: Type 4, 12; IEC 60529, IP66
Weight
125
Clamp Quantity
11

Description

Disconnect Enclosure with Clamps,Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.