Zoro Homepage

Clamps Electrical Enclosures, 42 in H, 12 in D, 31.38 in W, NEMA 4X, 316 Stainless Steel

  • Mfr # A42HS3112SS6LP

  • Zoro # G6812393


product price: $7,229.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
31.38 in
Nominal Height
42 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42HS3112SS6LP
Zoro #
G6812393
UPC #
783510649401
Country of Origin
United States

Dimensions

Nominal Width
31.38 in
Nominal Height
42 in
Nominal Depth
12 in
Data Pocket Size
12.00 x 12.00 in / 305 x 305 mm

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
Features
4X Watertight, corrosion-resistant
IP Rating
IP66
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
108
Clamp Quantity
10

Description

Disconnect Enclosure,w/Clamps,Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.