
Divider 45 deg. Elbow, 6.00x6.00, SS T
Mfr # CT66DEOC45SS
Zoro # G5837345
product price: $53.69
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 6 x 6 in
Gauge
18 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT66DEOC45SS
Zoro #
G5837345
UPC #
783510161460
Country of Origin
United States
Dimensions
Size
6 in x 6 in
Width
6 in
Height
6 in
Thickness
18 ga / 1.27 mm
Fits Cable Tray Size
6 x 6 in
Details
Item
Divider 45 deg. Elbow,6.00x6.00,SS T
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 6 x 6 in
Gauge
18 ga
Color
Unpainted
Type
Divider
Series
CleanTray
Weight
1 lb
Description
Divider 45 deg. Elbow,6.00x6.00,SS T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.