
Divider 90 deg. Tee, 3.00x3.00, SS Typ
Mfr # CT33DTFCSS
Zoro # G5837327
product price: $24.99
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 3 x 3 in
Height
3 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT33DTFCSS
Zoro #
G5837327
UPC #
783510161552
Country of Origin
United States
Dimensions
Height
3 in
Size
3 in x 3 in
Width
3 in
Thickness
18 ga / 1.27 mm
Fits Cable Tray Size
3 x 3 in
Details
Item
Divider 90 deg. Tee,3.00x3.00,SS Typ
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 3 x 3 in
Color
Unpainted
Gauge
18 ga
Type
Tee
Series
CleanTray
Weight
0.50 lb
Description
Divider 90 deg. Tee,3.00x3.00,SS Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.