Zoro Homepage

Divider 90 deg. Tee, 3.00x3.00, SS Typ

  • Mfr # CT33DTOCSS

  • Zoro # G5837424


product price: $52.39
/ea

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 3 x 3 in
Height
3 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT33DTOCSS
Zoro #
G5837424
UPC #
783510161675
Country of Origin
United States

Dimensions

Height
3 in
Size
3 in x 3 in
Width
3 in
Thickness
18 ga / 1.27 mm
Fits Cable Tray Size
3 x 3 in

Details

Item
Divider 90 deg. Tee,3.00x3.00,SS Typ
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 3 x 3 in
Gauge
18 ga
Color
Unpainted
Type
Tee
Weight
0.80 lb
Series
CleanTray

Description

Divider 90 deg. Tee,3.00x3.00,SS Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.