
Divider 90 deg. Tee, 4.00x4.00, SS Typ
Mfr # CT44DTICSS
Zoro # G5837458
product price: $56.29
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 4 x 4 in
Application
Indoor
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT44DTICSS
Zoro #
G5837458
UPC #
783510161637
Country of Origin
United States
Dimensions
Size
4 in x 4 in
Height
4 in
Width
4 in
Thickness
18 ga / 1.27 mm
Fits Cable Tray Size
4 x 4 in
Details
Item
Divider 90 deg. Tee,4.00x4.00,SS Typ
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 4 x 4 in
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Gauge
18 ga
Type
Tee
Series
CleanTray
Weight
1 lb
Protection Rating
NEMA Type 1
Description
Divider 90 deg. Tee,4.00x4.00,SS Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.