
Divider 90 deg. Tee, 6.00x6.00, SS Typ
Mfr # CT66DTFCSS
Zoro # G5837467
product price: $37.39
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 6 x 6 in
Size
6 in x 6 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT66DTFCSS
Zoro #
G5837467
UPC #
783510161583
Country of Origin
United States
Dimensions
Size
6 in x 6 in
Width
6 in
Height
6 in
Thickness
18 ga / 1.27 mm
Fits Cable Tray Size
6 x 6 in
Details
Item
Divider 90 deg. Tee,6.00x6.00,SS Typ
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 6 x 6 in
Color
Unpainted
Application
Indoor
Gauge
18 ga
NEMA Enclosure Type
1
Type
Tee
Weight
2 lb
Series
CleanTray
Protection Rating
NEMA Type 1
Description
Divider 90 deg. Tee,6.00x6.00,SS Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.