Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider 90 deg. Tee, 6.00x6.00, SS Typ

  • Mfr # CT66DTOCSS

  • Zoro # G5837589


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 6 x 6 in
Color
Unpainted
Size
6 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT66DTOCSS
Zoro #
G5837589
UPC #
783510161729
Country of Origin
United States

Dimensions

Size
6 in x 6 in
Width
6 in
Height
6 in
Thickness
18 ga / 1.27 mm
Fits Cable Tray Size
6 x 6 in

Details

Item
Divider 90 deg. Tee,6.00x6.00,SS Typ
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 6 x 6 in
Color
Unpainted
Gauge
18 ga
NEMA Enclosure Type
1
Application
Indoor
Type
Tee
Series
CleanTray
Weight
1.80 lb
Protection Rating
NEMA Type 1

Description

Divider 90 deg. Tee,6.00x6.00,SS Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.