
Divider Straight Section, 3.00x3.00, SS
Mfr # CT33DSS
Zoro # G5834509
product price: $197.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 3 x 3 in
Depth
120 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT33DSS
Zoro #
G5834509
UPC #
783510157975
Country of Origin
United States
Dimensions
Depth
120 in
Height
3 in
Size
3 in x 3 in x 120 in
Width
3 in
Thickness
18 ga / 1.27 mm
Fits Cable Tray Size
3.00 x 3.00 in / 76 x 76 mm
Details
Item
Divider Straight Section,3.00x3.00,SS
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 3 x 3 in
Color
Unpainted
Application
Indoor
NEMA Enclosure Type
1
Gauge
18 ga
Type
Divider
Series
CleanTray
Weight
7 lb
Protection Rating
NEMA Type 1
Description
Divider Straight Section,3.00x3.00,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.