Zoro Homepage

Divider Straight Section, 4.00x4.00, SS

  • Mfr # CT44DSS

  • Zoro # G5834423


product price: $302.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 4 x 4, 4 x 6 in
Size
4 in x 4 in x 120 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT44DSS
Zoro #
G5834423
UPC #
783510157982
Country of Origin
United States

Dimensions

Size
4 in x 4 in x 120 in
Height
4 in
Width
4 in
Depth
120 in
Thickness
18 ga / 1.27 mm
Fits Cable Tray Size
4.00 x 4.00, 4.00 x 6.00 in / 102 x 102, 102 x 152 mm

Details

Item
Divider Straight Section,4.00x4.00,SS
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 4 x 4, 4 x 6 in
Application
Indoor
Gauge
18 ga
Color
Unpainted
NEMA Enclosure Type
1
Type
Divider
Weight
9.60 lb
Series
CleanTray
Protection Rating
NEMA Type 1

Description

Divider Straight Section,4.00x4.00,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.