Zoro Homepage

Divider Straight Section Splice, 6.00x6.

  • Mfr # CT66DSPSS

  • Zoro # G5835087


product price: $52.95
/ea

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 6 x 6 in
Color
Unpainted
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT66DSPSS
Zoro #
G5835087
UPC #
783510158378
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Size
6 in x 6 in
Thickness
18 ga / 1.27 mm
Fits Cable Tray Size
6.00 x 6.00 in / 152 x 152 mm

Details

Item
Divider Straight Section Splice,6.00x6.
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 6 x 6 in
Color
Unpainted
Gauge
18 ga
NEMA Enclosure Type
1
Application
Indoor
Type
Divider
Weight
0.50 lb
Series
CleanTray
Protection Rating
NEMA Type 1

Description

Divider Straight Section Splice,6.00x6.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.