Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider, Telescopic Straight Section, SS

  • Mfr # CT33TDSPSS

  • Zoro # G5847389


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Width
3 in
Color
Unpainted
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT33TDSPSS
Zoro #
G5847389
UPC #
783510185077
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in
Size
3 in x 3 in
Thickness
18 ga / 1.27 mm

Details

Item
Divider,Telescopic Straight Section,SS
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
18 ga
Type
Divider
Series
CleanTray
Weight
1.60 lb

Description

Divider,Telescopic Straight Section,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.