
Divider, Telescopic Straight Section, SS
Mfr # CT44TDSPSS
Zoro # G5847346
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Width
4 in
Gauge
18 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT44TDSPSS
Zoro #
G5847346
UPC #
783510185084
Country of Origin
United States
Dimensions
Width
4 in
Size
4 in x 4 in
Height
4 in
Thickness
18 ga / 1.27 mm
Details
Item
Divider,Telescopic Straight Section,SS
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Color
Unpainted
Type
Divider
Series
CleanTray
Weight
2.08 lb
Description
Divider,Telescopic Straight Section,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.