Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Bar Grid Straps, fits door bar 500, Steel

  • Mfr # PGH1S5D

  • Zoro # G6841809


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits door bar 500 in
Color
Unpainted
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH1S5D
Zoro #
G6841809
UPC #
783510324599
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Door Bar Grid Straps,fits door bar 500,
Material
Mild Steel
Finish
Plated
For Use With
Fits door bar 500 in
Color
Unpainted
Gauge
16 ga
Weight
1.64 lb
Series
ProLine

Description

Door Bar Grid Straps,fits door bar 500,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.