
Door Bar Grid Straps, fits door bar 600, Steel
Mfr # PGH1S6D
Zoro # G6841897
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
For Use With
Fits door bar 600 in
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGH1S6D
Zoro #
G6841897
UPC #
783510324698
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Door Bar Grid Straps,fits door bar 600,
Material
Mild Steel
Finish
Plated
For Use With
Fits door bar 600 in
Gauge
16 ga
Color
Unpainted
Series
ProLine
Weight
1.80 lb
Description
Door Bar Grid Straps,fits door bar 600,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.