Zoro Homepage

Door Panels, Fits 32.00x35.00, White, St

  • Mfr # CP3235

  • Zoro # G5840556


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 32 x 35 in
Color
White
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3235
Zoro #
G5840556
UPC #
783510167646
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Door Panels,Fits 32.00x35.00,White,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 32 x 35 in
Color
White
Gauge
14 ga
Type
Steel
Weight
1.74 lb
Series
Concept

Description

Door Panels,Fits 32.00x35.00,White,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.