
Door Panels, Fits 40.00x50.00, White, St
Mfr # CP4050
Zoro # G5840784
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 40 x 50 in
Gauge
12 ga, 14 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP4050
Zoro #
G5840784
UPC #
783510167721
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Door Panels,Fits 40.00x50.00,White,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 40 x 50 in
Gauge
12 ga, 14 ga
Color
White
Type
Steel
Series
Concept
Weight
4.90 lb
Description
Door Panels,Fits 40.00x50.00,White,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.