Zoro Homepage

Door Panels, Fits 47.00x50.00, Steel

  • Mfr # CP4750G

  • Zoro # G5840687


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 47 x 50 in
Color
Unpainted
Gauge
12 ga, 14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4750G
Zoro #
G5840687
UPC #
783510167813
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Door Panels,Fits 47.00x50.00,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 47 x 50 in
Color
Unpainted
Gauge
12 ga, 14 ga
Type
Conductive
Weight
5.90 lb
Series
Concept

Description

Door Panels,Fits 47.00x50.00,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.