
Door Panels, Fits 52.00x55.00, White, St
Mfr # CP5255
Zoro # G5840678
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 52 x 55 in
Gauge
12 ga, 14 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP5255
Zoro #
G5840678
UPC #
783510167844
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Door Panels,Fits 52.00x55.00,White,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 52 x 55 in
Gauge
12 ga, 14 ga
Color
White
Type
Steel
Weight
8.70 lb
Series
Concept
Description
Door Panels,Fits 52.00x55.00,White,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.