Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Stop Kit, Fits Door Bars, Steel

  • Mfr # PDSK

  • Zoro # G5861924


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Series
ProLine
Weight
0.50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDSK
Zoro #
G5861924
UPC #
783510894108
Country of Origin
Mexico

Details

Item
Door Stop Kit,Fits Door Bars,Steel
Material
Mild Steel
Finish
Plated
Color
Unpainted
Series
ProLine
Weight
0.50 lb

Description

Door Stop Kit,Fits Door Bars,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.