Zoro Homepage

Door Stop Kit, fits ULTRX, SS Type 304

  • Mfr # UUDS

  • Zoro # G5876125


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Gauge
14 ga
Color
Unpainted
Thickness
14 ga / 1.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUDS
Zoro #
G5876125
UPC #
783510338909
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.98 mm

Details

Item
Door Stop Kit,fits ULTRX,SS Type 304
Material
Stainless Steel 304
Finish
Polished
Gauge
14 ga
Color
Unpainted
Weight
0.30 lb
Series
Ultrx

Description

Door Stop Kit,fits ULTRX,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.