Zoro Homepage

Door Stop Kit, SS Type 304

  • Mfr # EDSK

  • Zoro # G5878767


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Gauge
14 ga
Color
Unpainted
Thickness
14 ga / 1.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSK
Zoro #
G5878767
UPC #
783510371791
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.98 mm

Details

Item
Door Stop Kit,SS Type 304
Material
Stainless Steel 304
Finish
Brushed
Gauge
14 ga
Color
Unpainted
Weight
0.70 lb
Series
ComLine

Description

Door Stop Kit,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.