Door Stop Kit, Steel
Mfr # ADSTOPK
Zoro # G8752195
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Finish
Plated
Material
Steel
Application
Secures the Door In an Open Position
Sub-Category
Mounting Accessories
Includes
Nylon Washers, Stainless Steel Mounting Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADSTOPK
Zoro #
G8752195
UPC #
783510256005
Country of Origin
United States
Dimensions
Material Thickness
14 ga
Details
Item
Door Stop Kit
Finish
Plated
Material
Steel
Application
Secures the Door In an Open Position
Sub-Category
Mounting Accessories
Includes
Nylon Washers, Stainless Steel Mounting Screws
For Use With
Any Enclosure Except for Concept Window Door Enclosure
Features
Mounted at the Top/Bottom of the Door Opening
Accessory Type
Door Stop Kit
NEMA Enclosure Rating
12, 4
Description
Door Stop Kit, Material Steel, Finish Plated, For Use With Any Enclosure Except for Concept Window Door Enclosure, Sub-Category Mounting Accessories, Application Secures the Door In an Open Position, Includes Nylon Washers, Stainless Steel Mounting Screws, Features Mounted at the Top/Bottom of the Door Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.