Doors for Rear of PROLINE Sloped Tops, fits 507x600mm, Lt Gray, Steel

  • Mfr # PDS56R

  • Zoro # G6851067


product price:  $668.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 507 x 600 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDS56R
Zoro #
G6851067
UPC #
783510368593
Country of Origin
Mexico

Dimensions

Height
19.69 in
Depth
22.23 in
Size
19.69 in x 23.62 in x 22.23 in
Width
23.62 in
Thickness
16 ga / 1.52 mm
Door Size
506 x 592 mm / 19.91 x 23.30 in

Details

Item
Doors for Rear of PROLINE Sloped Tops,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 507 x 600 mm
Color
Light Gray
Gauge
16 ga
Weight
12 lb
Series
ProLine

Description

Doors for Rear of PROLINE Sloped Tops,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.