Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doors for Rear of PROLINE Sloped Tops, fits 707x600mm, Lt Gray, Steel

  • Mfr # PDS76STR

  • Zoro # G6852257


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 707 x 600 mm
Size
27.56 in x 23.62 in x 22.23 in
Depth
22.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDS76STR
Zoro #
G6852257
UPC #
783510381592
Country of Origin
Mexico

Dimensions

Size
27.56 in x 23.62 in x 22.23 in
Depth
22.23 in
Width
23.62 in
Height
27.56 in
Thickness
16 ga / 1.52 mm
Door Size
706 x 592 mm / 27.79 x 23.30 in

Details

Item
Doors for Rear of PROLINE Sloped Tops,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 707 x 600 mm
Gauge
16 ga
Color
Light Gray
Weight
20.80 lb
Series
ProLine

Description

Doors for Rear of PROLINE Sloped Tops,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.