Zoro Homepage

Doors for Rear of PROLINE Sloped Tops

  • Mfr # PDS5A6R

  • Zoro # G5878618


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 682 x 600 mm
Color
Light Gray
Height
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS5A6R
Zoro #
G5878618
UPC #
783510368692
Country of Origin
Mexico

Dimensions

Height
19.69 in
Size
19.69 in x 23.62 in x 22.23 in
Depth
22.23 in
Width
23.62 in
Thickness
16 ga / 1.52 mm
Door Size
679 x 592 mm / 26.75 x 23.30 in

Details

Item
Doors for Rear of PROLINE Sloped Tops,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 682 x 600 mm
Color
Light Gray
Gauge
16 ga
Weight
18.50 lb
Series
ProLine

Description

Doors for Rear of PROLINE Sloped Tops,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.