Zoro Homepage

Doors for Upper and Lower Front, fits 600mm PC/SY, SS Type 304

  • Mfr # PDS86SS

  • Zoro # G6840095


product price: $2,493.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits PC Frame 600 mm wide
Color
Unpainted
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS86SS
Zoro #
G6840095
UPC #
783510321192
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Doors for Upper and Lower Front,fits 60
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits PC Frame 600 mm wide
Color
Unpainted
Gauge
16 ga
Weight
17 lb
Series
ProLine
Fits PC Frame
600 wide mm

Description

Doors for Upper and Lower Front,fits 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.