Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doors, for Upper and Lower Front, Fits 80

  • Mfr # PDS88

  • Zoro # G5863148


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 800 mm wide
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS88
Zoro #
G5863148
UPC #
783510986803
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Doors,for Upper and Lower Front,Fits 80
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 800 mm wide
Color
Light Gray
Gauge
16 ga
Weight
25.30 lb
Series
ProLine
Fits PC Frame
800 wide mm

Description

Doors,for Upper and Lower Front,Fits 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.