Zoro Homepage

Doors for Upper Front, fits 2000x600mm PC, Lt Gray, Steel

  • Mfr # PDST106PC

  • Zoro # G7209363


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 2000 x 600 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDST106PC
Zoro #
G7209363
UPC #
783510984403
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Doors,for Upper Front,Fits 2000x600mm P
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 2000 x 600 mm
Color
Light Gray
Gauge
14 ga
Type
Steel
Series
ProLine
Weight
44 lb
Fits PC Frame
2000 x 600 mm

Description

Doors,for Upper Front,Fits 2000x600mm P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.