
Doors for Upper Front, fits 2000x600mm PC, SS Type 304
Mfr # PDST106PCSS
Zoro # G6839928
product price: $2,711.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits PC Frame 2000 x 600 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDST106PCSS
Zoro #
G6839928
UPC #
783510320799
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.98 mm
Details
Item
Doors for Upper Front,fits 2000x600mm P
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits PC Frame 2000 x 600 mm
Gauge
14 ga
Color
Unpainted
Type
Stainless Steel
Series
ProLine
Weight
21.40 lb
Fits PC Frame
2000 x 600 mm
Description
Doors for Upper Front,fits 2000x600mm P
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.