Zoro Homepage

Doors for Upper Front of PROLINE Sloped Fronts, fits 507/682x600mm, L

  • Mfr # PDS56F

  • Zoro # G6850507


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 507/682 x 600 mm
Color
Light Gray
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS56F
Zoro #
G6850507
UPC #
783510366490
Country of Origin
Mexico

Dimensions

Width
23.62 in
Depth
22.23 in
Size
19.69 in x 23.62 in x 22.23 in
Height
19.69 in
Thickness
16 ga / 1.52 mm
Door Size
504 x 592 mm / 19.86 x 23.30 in

Details

Item
Doors for Upper Front of PROLINE Sloped
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 507/682 x 600 mm
Color
Light Gray
Gauge
16 ga
Weight
11.58 lb
Series
ProLine

Description

Doors for Upper Front of PROLINE Sloped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.